Danger Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0514-RD_10X7

  • Mfr # LCU4-0514-RD_10X7

  • Zoro # G9348151


product price:  $6.39
/ea

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0514-RD_10X7
Zoro #
G9348151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Vinyl
Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Flammable Liquids Do Not Smoke
Corrosion Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Flammable Liquid Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.