Danger Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U3-1127-RD_10X7

  • Mfr # U3-1127-RD_10X7

  • Zoro # G2752998


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Battery Storage Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1127-RD_10X7
Zoro #
G2752998
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Battery Storage Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Background Color
White
Legend Color
Black
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend
Battery Storage Area No Smoking
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.