Danger Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U3-1435-RD_10X7

  • Mfr # U3-1435-RD_10X7

  • Zoro # G2747818


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Explosive Vapor No Smoking, No Open Flames, No Sparks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1435-RD_10X7
Zoro #
G2747818
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Explosive Vapor No Smoking, No Open Flames, No Sparks
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Vinyl
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header
Danger
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Explosive Vapor No Smoking, No Open Flames, No Sparks
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking, No Open Flames, No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.