Danger Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U3-1753-RD_10X7

  • Mfr # U3-1753-RD_10X7

  • Zoro # G2742848


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1753-RD_10X7
Zoro #
G2742848
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Background Color
White
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Danger
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquefied Hydrogen Flammable Gas No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.