Danger Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U3-1821-RD_10X7

  • Mfr # U3-1821-RD_10X7

  • Zoro # G2741825


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
No Hot Work No Smoking No Open Light
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1821-RD_10X7
Zoro #
G2741825
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Hot Work No Smoking No Open Light
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Double-Sided
No
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend
No Hot Work No Smoking No Open Light
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Hot Work No Smoking No Open Light, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.