Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0530-RA_10X7

  • Mfr # LCU4-0530-RA_10X7

  • Zoro # G9349615


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0530-RA_10X7
Zoro #
G9349615
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend
Propane No Smoking No Open Flames
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Product Type
Reflective Propane Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.