Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0571-NA_10X7

  • Mfr # LCU4-0571-NA_10X7

  • Zoro # G9353961


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0571-NA_10X7
Zoro #
G9353961
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Material Special Properties
Metal Detectable
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend
Flammable Area No Smoking Within 50 Ft
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Aluminum Flammable Area Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area No Smoking Within 50 Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products