Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0648-RA_10X7

  • Mfr # LCU4-0648-RA_10X7

  • Zoro # G9461770


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0648-RA_10X7
Zoro #
G9461770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Style
Text
Sign Header
Danger
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Explosive Materials Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.