Shop LYLE

Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0707-NA_10X7

  • Mfr # LCU4-0707-NA_10X7
  • Zoro # G9468131

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0707-NA_10X7
Zoro #
G9468131
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Product Type
Aluminum Benzene Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products