Shop LYLE

Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU6-0011-NA_10X7

  • Mfr # LCU6-0011-NA_10X7
  • Zoro # G9471327

product price: 
$
8.89
/ea

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0011-NA_10X7
Zoro #
G9471327
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
No Food
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header
Warning
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-48
Sign Header Background Color
Orange, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Product Type
Aluminum Lead Hazard Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.