Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1507-NA_10x7

  • Mfr # U3-1507-NA_10x7

  • Zoro # G5189718


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Flammable No Smoking, Matches Or Open Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1507-NA_10x7
Zoro #
G5189718
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable No Smoking, Matches Or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Background Color
White
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Metal Detectable
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Flammable No Smoking, Matches Or Open Lights
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products