Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1753-RA_10X7

  • Mfr # U3-1753-RA_10X7

  • Zoro # G2742857


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1753-RA_10X7
Zoro #
G2742857
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Background Color
White
Language
English
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquefied Hydrogen Flammable Gas No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.