Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U6-1147-NA_10x7

  • Mfr # U6-1147-NA_10x7

  • Zoro # G5290299


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1147-NA_10x7
Zoro #
G5290299
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header
Warning
Sign Legend Background Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.