Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U6-1170-NA_10x7

  • Mfr # U6-1170-NA_10x7

  • Zoro # G5157210


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
WARNING NO PEDESTRIAN TRAFFIC
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1170-NA_10x7
Zoro #
G5157210
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
WARNING NO PEDESTRIAN TRAFFIC
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend
No Pedestrian Traffic
Sign Header
Warning
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products