Danger Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1939-RD_5X7

  • Mfr # U3-1939-RD_5X7

  • Zoro # G2740145


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Propane Storage Area No Smoking
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1939-RD_5X7
Zoro #
G2740145
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane Storage Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Background Color
White
Material
Vinyl
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend
Propane Storage Area No Smoking
Metal Detectable
No
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.