Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0037-ED_10x7

  • Mfr # LCU4-0037-ED_10x7

  • Zoro # G5251421


product price:  $3.45
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0037-ED_10x7
Zoro #
G5251421
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Sign Header Background Color
Red
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Sign Legend
Chemical Storage.
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Legend Pictogram Description
Skull And Crossbones
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-102
Sign Header
Danger
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products