Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0040-ED_10x7

  • Mfr # LCU4-0040-ED_10x7

  • Zoro # G5229067


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Look out for lift trucks. Accident will cause severe injury or death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0040-ED_10x7
Zoro #
G5229067
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Look out for lift trucks. Accident will cause severe injury or death.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PPIC-75
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Background Color
Red
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Forklift
Sign Header
Danger
Abrasion Resistant
No
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products