Shop LYLE
See all product information
Create Account
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0062-ED_10x7
- Mfr # LCU4-0062-ED_10x7
- Zoro # G5234612
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.