Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0195-ED_10x7

  • Mfr # LCU4-0195-ED_10x7

  • Zoro # G5261109


product price:  $3.45
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0195-ED_10x7
Zoro #
G5261109
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Legend Pictogram Description
No Entry
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Write on Surface
No
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Legend Pictogram ID
PADM-47
Abrasion Resistant
No
Sign Legend
Authorized Personnel Only
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.