Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0206-ED_10x7

  • Mfr # LCU4-0206-ED_10x7

  • Zoro # G5189937


product price:  $3.45
/ea

Key Features

Header
Danger
Legend
No Pedestrian Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0206-ED_10x7
Zoro #
G5189937
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend
No Pedestrian Traffic
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Number of Printed Sides
1
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Eco-Decal Pedestrian Traffic

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.