Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0214-ED_10x7

  • Mfr # LCU4-0214-ED_10x7

  • Zoro # G5264913


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0214-ED_10x7
Zoro #
G5264913
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Handling Chemicals
Abrasion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Handling Chemicals, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.