Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0331-ED_10x7
Mfr # LCU4-0331-ED_10x7
Zoro # G5234743
product price:Â $3.49
/eaKey Features
Header
Danger
Legend
Antifreeze
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0331-ED_10x7
Zoro #
G5234743
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.