Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0357-ED_10x7

  • Mfr # LCU4-0357-ED_10x7

  • Zoro # G5290402


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0357-ED_10x7
Zoro #
G5290402
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Sign Legend
Flammable Gas
Sign Header
Danger
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Background Color
White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.