Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0400-ED_10x7

  • Mfr # LCU4-0400-ED_10x7

  • Zoro # G5251397


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Acid Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0400-ED_10x7
Zoro #
G5251397
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Acid Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend
Acid Storage Area
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Chemical Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products