Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0443-ED_10x7

  • Mfr # LCU4-0443-ED_10x7

  • Zoro # G5243362


product price:  $3.45
/ea

Key Features

Header
Danger
Legend
Do Not Open This Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0443-ED_10x7
Zoro #
G5243362
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Open This Door
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Do Not Open This Door
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open This Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.