Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0590-ED_10x7

  • Mfr # LCU4-0590-ED_10x7

  • Zoro # G5169488


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Not a pedestrian walkway fork trucks only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0590-ED_10x7
Zoro #
G5169488
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Not a pedestrian walkway fork trucks only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Legend Text Color
Black
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend
Not A Pedestrian Walkway Fork Trucks Only
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Pedestrian Walkway Fork Trucks Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.