Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0691-ED_10x7

  • Mfr # LCU4-0691-ED_10x7

  • Zoro # G5265747


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0691-ED_10x7
Zoro #
G5265747
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Write on Surface
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products