Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, LCU4-0054-ED_10x7

  • Mfr # LCU4-0054-ED_10x7

  • Zoro # G5285977


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0054-ED_10x7
Zoro #
G5285977
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Material Properties
Flexible
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Legend Pictogram Description
Laser
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PRAD-18
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Header Pictogram ID
PPIC-51
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.