Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0031-NP_10X7

  • Mfr # LCU4-0031-NP_10X7

  • Zoro # G9487095


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Live steam.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0031-NP_10X7
Zoro #
G9487095
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live steam.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Legend
Live Steam.
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFHS-102
Metal Detectable
No
Legend Pictogram Description
Hot Surface
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
Mirror Print
No
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Plastic Live Steam Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Steam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.