Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0315-NP_10X7

  • Mfr # LCU4-0315-NP_10X7

  • Zoro # G9491520


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Open Pit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0315-NP_10X7
Zoro #
G9491520
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Open Pit
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend
Open Pit
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Background Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header
Danger
Product Type
Plastic Open Pit Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products