Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0381-NP_10X7

  • Mfr # LCU4-0381-NP_10X7

  • Zoro # G9492835


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Watch Your Head
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0381-NP_10X7
Zoro #
G9492835
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Watch Your Head
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend
Watch Your Head
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Overhead Clearance Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.