Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0047-NP_10X7

  • Mfr # LCU6-0047-NP_10X7

  • Zoro # G9500121


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0047-NP_10X7
Zoro #
G9500121
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2145,
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Soiled Linens
Legend Pictogram ID
PRAD-16
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Legend Background Color
Orange
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Sign Header Background Color
Orange
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2145
Anti-Slip Surface
No
Sign Header Text Color
Black
Material Properties
Flexible
Legend Pictogram Description
Biohazard
Product Type
Plastic Biohazard Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.