Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1569-NP_10X7

  • Mfr # U3-1569-NP_10X7

  • Zoro # G4725491


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1569-NP_10X7
Zoro #
G4725491
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Danger
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend
Hazardous Chemicals
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.