Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1575-NP_10X7

  • Mfr # U3-1575-NP_10X7

  • Zoro # G4725537


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Hazardous Pool Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1575-NP_10X7
Zoro #
G4725537
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Pool Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header
Danger
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Hazardous Pool Chemicals
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Pool Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products