Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0249-NP_10X7

  • Mfr # LCU4-0249-NP_10X7

  • Zoro # G9490601


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Danger
Legend
Laser Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0249-NP_10X7
Zoro #
G9490601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Blank
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol
Sign Legend
Laser Symbol
Sign Legend Background Color
White
Legend Pictogram ID
PRAD-29
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Laser
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Material Special Properties
Write-On Surface
Anti-Slip Surface
No
Material Properties
Flexible
Product Type
Plastic Laser Area Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.