Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU5-0117-NP_10X7

  • Mfr # LCU5-0117-NP_10X7

  • Zoro # G8867330


product price: $5.59
/ea

Key Features

Header
Notice
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0117-NP_10X7
Zoro #
G8867330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend
Microwave Oven In Use
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Legend Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header
Notice
Glow In The Dark
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Product Type
Plastic Microwave Notice Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.