Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0012-ND_10X7

  • Mfr # LCU4-0012-ND_10X7

  • Zoro # G8737946


product price:  $5.59
/ea

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0012-ND_10X7
Zoro #
G8737946
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Legend Pictogram Description
Flammable
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Legend Pictogram ID
PFXG-61
Sign Legend
Diesel Fuel. Flammable.
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Product Type
Diesel Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.