Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0040-ND_10X7

  • Mfr # LCU4-0040-ND_10X7

  • Zoro # G8741181


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0040-ND_10X7
Zoro #
G8741181
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PPIC-75
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Write on Surface
No
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Mirror Print
No
Header Pictogram ID
PPIC-51
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Legend Pictogram Description
Forklift
Product Type
Lift Truck Traffic Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products