Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0041-ND_10X7

  • Mfr # LCU4-0041-ND_10X7

  • Zoro # G8741568


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Fork Lifts.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0041-ND_10X7
Zoro #
G8741568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
Danger
Legend Pictogram ID
PPIC-75
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Look Out For Fork Lifts.
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Red, Yellow
Legend Pictogram Description
Forklift
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Sign Header Style
Symbol and Text
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Header Pictogram ID
PPIC-51
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Lift Truck Traffic Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products