Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0213-ND_10X7

  • Mfr # LCU4-0213-ND_10X7

  • Zoro # G8667900


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0213-ND_10X7
Zoro #
G8667900
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Hazardous Waste Storage
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Material Properties
Flexible
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Hazardous Waste Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.