Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0290-ND_10X7

  • Mfr # LCU4-0290-ND_10X7

  • Zoro # G8763268


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0290-ND_10X7
Zoro #
G8763268
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-84
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Look Out For Fork Lifts
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Material Properties
Flexible
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Graffiti Resistant
Yes
Legend Pictogram Description
Forklift
Abrasion Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
State Specific Sign
No
Product Type
Lift Truck Traffic Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products