Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0338-ND_10X7

  • Mfr # LCU4-0338-ND_10X7

  • Zoro # G9328140


product price:  $5.15
/ea

Key Features

Header
Danger
Legend
Diesel Fuel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0338-ND_10X7
Zoro #
G9328140
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Legend
Diesel Fuel
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Diesel Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.