Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0461-ND_10X7

  • Mfr # LCU4-0461-ND_10X7

  • Zoro # G9342028


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0461-ND_10X7
Zoro #
G9342028
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Floor Slippery When Wet
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Text Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Product Type
Wall Mount Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.