Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0553-ND_10X7

  • Mfr # LCU4-0553-ND_10X7

  • Zoro # G9351609


product price:  $5.49
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0553-ND_10X7
Zoro #
G9351609
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Boiler Room Authorized Personnel Only
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Header
Danger
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Authorized Personnel Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.