Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0253-RD_10X7

  • Mfr # LCU4-0253-RD_10X7

  • Zoro # G8760197


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Fall Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0253-RD_10X7
Zoro #
G8760197
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Hazard
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Danger
Legend Pictogram ID
PSTF-24
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Fall Hazard
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Legend Pictogram Description
Fall Hazard
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Product Type
Fall Hazard Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.