Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0473-RD_10X7

  • Mfr # LCU4-0473-RD_10X7

  • Zoro # G9343680


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Hot work fire watch area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0473-RD_10X7
Zoro #
G9343680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot work fire watch area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Metal Detectable
No
Shape
Rectangle
Write on Surface
No
Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mirror Print
No
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Hot Work Fire Watch Area
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Product Type
Hot Work Area Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.