Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1032-RD_10X7

  • Mfr # U1-1032-RD_10X7

  • Zoro # G9085151


product price:  $4.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1032-RD_10X7
Zoro #
G9085151
UPC #
849362007902
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Material
Reflective Decal
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend
Do Not Enter
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.