Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1042-RD_10X7

  • Mfr # U1-1042-RD_10X7

  • Zoro # G9085334


product price:  $7.69
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1042-RD_10X7
Zoro #
G9085334
UPC #
849362008947
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend/Background Color
Red and Black/White
Material
Reflective Decal
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Language
English
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Legend
Authorized Personnel Only
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.