Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1248-RD_10X7

  • Mfr # U3-1248-RD_10X7

  • Zoro # G2750995


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Construction Site Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1248-RD_10X7
Zoro #
G2750995
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Site Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Vinyl
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend
Construction Site Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.