Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1885-RD_10X7

  • Mfr # U3-1885-RD_10X7

  • Zoro # G2740757


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Open Trench
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1885-RD_10X7
Zoro #
G2740757
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Open Trench
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Language
English
Legend/Background Color
Red and Black/White
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
Open Trench
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Trench, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.